Shop All Manifold Gauge Set Accessories
Dayton
Ball Valve Adapter Hose, 6 In, Yellow
Mfr # 4PDG3
Zoro # G1579182
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Application Charging Extension Hose
- Color Yellow
- Angle 30 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4PDG3
- Zoro # G1579182
- UPC # 190735331620
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Length | 6 in |
Connection Size | 1/4 in Male x 1/4 in Female |
Details
Item | Ball Valve Adapter Hose |
Application | Charging Extension Hose |
Color | Yellow |
Angle | 30 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
Burst Pressure | 4,000 psi |
For Use With | Charging and Recovery of Refrigerants |
Features | Manual Ball Valve Shut Off |
Accessory Type | Ball Valve Adapter Hose |
Description
Ball Valve Adapter Hose, Connection Size 1/4 in Male x 1/4 in Female, 30 Degrees Angle, Number of Hoses 1, Length 6 in, Color Yellow, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Charging and Recovery of Refrigerants, Features Manual Ball Valve Shut Off
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-O-MIST Thermocouple 18' STD Pilot (Thermocouple 18' STD Pilot)
- KING ELECTRIC W Wall Heater 240V 1500-750W White (W2415-W)
- GREENSEAM Round Tee, 4 in Duct Dia, Galvanized Steel, 26 GA, 4 in W, 10-1/2" L, 8 in H (GRFTJ4GA26)
- LIEBERT Low Pressure Switch, 20/65 (1D16206P1S)
- DAYTON Low Side Hose, 72 In, Blue (4PDG7)
- DAYTON Manifold Hose Set, 72 In, Red, Yellow, Blue (4PDG4)
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 500 psi (4PDK3)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 600 psi (4PDK6)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi (4PDJ9)
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 800 psi (4PDK5)
- SUPCO Mini Split Adapter, 1 Hole, 6-5/16" L (ZMF56)
- Dayton Manifold Gauge Set Accessories