Shop All Ball Bushing Bearings
Dayton
Ball Bushing Bearing, Closed, Bore1 1/4 In
Mfr # 2CNK5
Zoro # G1146722
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 1.25 in
- Outside Dia. 2 in
- Material Stainless Steel/Polymer Cage
- Dimension B 2.009/1.991 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2CNK5
- Zoro # G1146722
- UPC # 190735217511
- Country of Origin China
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1.25 in |
Outside Dia. | 2 in |
Dimension B | 2.009/1.991 in |
Dimension L | 2.625 in |
Length (In.) | 2 5/8 in |
Outside Dia. Tolerance | +/-0.00075 |
Dimension W | 0.068 in |
Dimension D1 | 1.886 in |
Inside Dia. Tolerance | +/-.0005 |
Inside Dia. | 1 1/4 in |
Overall Length | 2 5/8 in |
Inside Diameter | 1 1/4 in |
Outside Diameter Tolerance | +/-0.00075 in |
Outside Diameter | 2 in |
Inside Diameter Tolerance | +/-0.0005 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Outside Diameter 2 in, Self-Alignment Not Self-Aligning, Overall Length 2 5/8 in, Dynamic Load Capacity 352 lbf, Material Stainless Steel/Polymer Cage, Series Dayton, Static Load Capacity 616 lbf, Steady State Speed 5000 in/min, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Inside Diameter Tolerance +/-0.0005 in, Accelerated Speed -, Outside Diameter Tolerance +/-0.00075 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (A213SD-024-D)
- SPEEDAIRE Clamp, Speed (4ZK25)
- ARO Grease Pump System, 120 lb./16 gal., 50:1 (LP2004-1-B)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 17mm Bore Dia., 35mm Outside Dia., 10mm Width (6003 2RSNR/C3 PRX)
- DAYTON Ball Bushing Bearing, Closed, Bore 2 In (2CNK7)
- DAYTON Ball Bushing Bearing, Closed, Bore 3/4 In (2CNK8)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/2 In (2CNK9)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/2 In (2CNK1)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/4 In (2CNJ8)
- DAYTON Ball Bushing Bearing, Closed, Bore 3/4 In (2CNK3)
- THOMSON Ball Bushing, Bore Dia 1.250 In (SSU20)
- Dayton Linear Bearings & Guides