Shop All Ball Bushing Bearings
Dayton
Ball Bushing Bearing, Closed, Bore1 1/2 In
Mfr # 2CNK6
Zoro # G3318052
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 1.5 in
- Outside Dia. 2.375 in
- Material Stainless Steel/Polymer Cage
- Dimension L 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2CNK6
- Zoro # G3318052
- UPC # 190735217528
- Country of Origin China
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1.5 in |
Outside Dia. | 2.375 in |
Dimension L | 3 in |
Dimension B | 2.415/2.397 in |
Length (In.) | 3 in |
Dimension D1 | 2.239 in |
Outside Dia. Tolerance | +/-0.00075 |
Inside Dia. Tolerance | +/-.0005 |
Dimension W | 0.086 in |
Inside Dia. | 1 1/2 in |
Overall Length | 3 in |
Outside Diameter | 2 3/8 in |
Inside Diameter Tolerance | +/-0.0005 in |
Outside Diameter Tolerance | +/-0.00075 in |
Inside Diameter | 1 1/2 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Outside Diameter 2 3/8 in, Self-Alignment Not Self-Aligning, Overall Length 3 in, Dynamic Load Capacity 490 lbf, Material Stainless Steel/Polymer Cage, Series Dayton, Static Load Capacity 904 lbf, Steady State Speed 5000 in/min, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Inside Diameter Tolerance +/-0.0005 in, Accelerated Speed -, Outside Diameter Tolerance +/-0.00075 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 2-7/16-KW Taper Lock Bushing (2517X2-7/16)
- GATES PowerGrip GT2 Sprockets - 8M and 14M, P30-8MGT-30 (P30-8MGT-30)
- COXREELS Hand Crank Storage Hose Reel, Multi-Cap (1125-4-325-BYXX)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0240D010ON, Pressure Line, 10 micron (ZX-0240D010ON)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/4 In (2CNJ8)
- DAYTON Ball Bushing Bearing, Open, Bore 1/2 In (2CNL4)
- DAYTON Ball Bushing Bearing, Open, Bore 1 In (2CNL2)
- DAYTON Ball Bushing Bearing, Open, Bore 3/4 In (2CNL1)
- DAYTON Ball Bushing Bearing, Closed, Bore1 1/4 In (2CNK5)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/2 In (2CNK1)
- PBC LINEAR Standard Linear Bearing, 16mm (FM16)
- Dayton Ball Bushing Bearings