Shop All Ball Bushing Bearings
Dayton
Ball Bushing Bearing, Closed, Bore 5/8 In
Mfr # 2CNK2
Zoro # G1180864
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.625 in
- Outside Dia. 1 1/8 in
- Material Stainless Steel/Polymer Cage
- Temp. Range (F) 0 - 176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2CNK2
- Zoro # G1180864
- UPC # 190735217481
- Country of Origin China
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 1 1/8 in |
Length (In.) | 1 1/2 in |
Dimension D1 | 1.059 in |
Outside Dia. Tolerance | +/-0.00050 |
Inside Dia. Tolerance | +/-.0004 |
Dimension W | 0.056 in |
Dimension L | 1.5 in |
Dimension B | 1.108/1.092 in |
Inside Dia. | 5/8 in |
Inside Diameter Tolerance | +/-0.001 in |
Outside Diameter Tolerance | +/-0.00045 in |
Overall Length | 1 1/2 in |
Inside Diameter | 5/8 in |
Outside Diameter | 1 1/8 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Outside Diameter 1 1/8 in, Self-Alignment Not Self-Aligning, Overall Length 1 1/2 in, Dynamic Load Capacity 174 lbf, Material Stainless Steel/Polymer Cage, Series Dayton, Static Load Capacity 265 lbf, Steady State Speed 5000 in/min, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed -, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 06MFS-05MAORB 90 Deg Elbow Forged (FS6801-06-05-NWO-FG)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 63:1 (F842B-63K-B5-M1)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4)
- FESTO Push-In L-Fitting QSL-G1/8-4 (QSL-G1/8-4)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/4 In (2CNJ8)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/2 In (2CNK1)
- DAYTON Ball Bushing Bearing, Closed, Bore 3/8 In (2CNJ9)
- DAYTON Ball Bushing Bearing, Closed, Bore1 1/2 In (2CNK6)
- DAYTON Ball Bushing Bearing, Open, Bore 3/4 In (2CNL1)
- DAYTON Ball Bushing Bearing, Open, Bore 1/2 In (2CNL4)
- PBC LINEAR Standard Linear Bearing, 12mm (FM12)
- Dayton Linear Bearings & Guides