Shop All Ball Bushing Bearings
Dayton
Ball Bushing Bearing, Closed, Bore 3/8 In
Mfr # 2CNJ9
Zoro # G1147422
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.375 in
- Outside Dia. 5/8 in
- Material Stainless Steel/Polymer Cage
- Inside Dia. Tolerance +/-.0004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2CNJ9
- Zoro # G1147422
- UPC # 190735217467
- Country of Origin China
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.375 in |
Outside Dia. | 5/8 in |
Inside Dia. Tolerance | +/-.0004 |
Dimension L | 0.875 in |
Length (In.) | 7/8 in |
Dimension B | 0.640/0.624 in |
Outside Dia. Tolerance | +/-0.00050 |
Dimension D1 | 0.588 in |
Dimension W | 0.039 in |
Inside Dia. | 3/8 in |
Inside Diameter | 3/8 in |
Overall Length | 7/8 in |
Outside Diameter | 5/8 in |
Outside Diameter Tolerance | +/-0.00045 in |
Inside Diameter Tolerance | +/-0.001 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3/8 in, Outside Diameter 5/8 in, Self-Alignment Not Self-Aligning, Overall Length 7/8 in, Dynamic Load Capacity 50 lbf, Material Stainless Steel/Polymer Cage, Series Dayton, Static Load Capacity 71 lbf, Steady State Speed 5000 in/min, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed -, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 460-5M-20 - 18.11 in Outside Length - 0.59 in Top Width (460-5M-20)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-50-11)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.25 inch OD (2BK45H)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P035AO)
- DAYTON Ball Bushing Bearing, Open, Bore 1/2 In (2CNL4)
- DAYTON Ball Bushing Bearing, Closed, Bore 2 In (2CNK7)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/4 In (2CNJ8)
- DAYTON Ball Bushing Bearing, Closed, Bore 3/4 In (2CNK8)
- DAYTON Ball Bushing Bearing, Closed, Bore 5/8 In (2CNK2)
- DAYTON Ball Bushing Bearing, Closed, Bore 1 In (2CNL3)
- THOMSON Ball Bushing, Bore Dia 1.000 In (OPN162536)
- Dayton Ball Bushing Bearings