Shop All Ball Bushing Bearings
Dayton
Ball Bushing Bearing, Closed, Bore 3/4 In
Mfr # 2CNK8
Zoro # G3326766
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.75 in
- Outside Dia. 1 1/4 in
- Material Stainless Steel/Polymer Cage
- Dimension D1 1.176 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2CNK8
- Zoro # G3326766
- UPC # 190735217542
- Country of Origin China
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.75 in |
Outside Dia. | 1 1/4 in |
Dimension D1 | 1.176 in |
Dimension L | 1.625 in |
Inside Dia. Tolerance | +/-.0004 |
Length (In.) | 1 5/8 in |
Outside Dia. Tolerance | +/-0.00065 |
Dimension B | 1.170/1.154 in |
Dimension W | 0.056 in |
Inside Dia. | 3/4 in |
Outside Diameter Tolerance | +/-0.00045 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1 1/4 in |
Overall Length | 1 5/8 in |
Inside Diameter Tolerance | +/-0.001 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Self-Alignment Self-Aligning, Overall Length 1 5/8 in, Dynamic Load Capacity 470 lbf, Material Stainless Steel/Polymer Cage, Series Dayton, Static Load Capacity 600 lbf, Steady State Speed 5000 in/min, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed -, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5300 Series Double Row Angular Contact, 5306 (5306)
- BESTORQ Aftermarket 101274 NEW HOLLAND Classic Replacement V-Belt, A61 (A61)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15F-1/2)
- FOSTER Industrial Plug, 1/8" MPT, SS303 (12-3S/S)
- DAYTON Ball Bushing Bearing, Closed, Bore 2 In (2CNK7)
- DAYTON Ball Bushing Bearing, Closed, Bore 1 In (2CNK4)
- DAYTON Ball Bushing Bearing, Closed, Bore 1 In (2CNL3)
- DAYTON Ball Bushing Bearing, Open, Bore 1 In (2CNL2)
- DAYTON Ball Bushing Bearing, Closed, Bore1 1/2 In (2CNK6)
- DAYTON Ball Bushing Bearing, Open, Bore 1/2 In (2CNL4)
- PBC LINEAR Standard Linear Bearing, 3/4 In. (FL12)
- Dayton Ball Bushing Bearings