Shop All Ball Bushing Bearings
Dayton
Ball Bushing Bearing, Closed, Bore 2 In
Mfr # 2CNK7
Zoro # G2090697
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 2 in
- Outside Dia. 3 in
- Material Stainless Steel/Polymer Cage
- Dimension D1 2.838 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2CNK7
- Zoro # G2090697
- UPC # 190735217535
- Country of Origin China
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 in |
Dimension D1 | 2.838 in |
Dimension W | 0.103 in |
Dimension B | 3.195/3.177 in |
Dimension L | 4 in |
Outside Dia. Tolerance | +/-0.00090 |
Length (In.) | 4 in |
Inside Dia. Tolerance | +/-.0005 |
Inside Dia. | 2 in |
Outside Diameter Tolerance | +/-0.0009 in |
Overall Length | 4 in |
Inside Diameter | 2 in |
Inside Diameter Tolerance | +/-0.0005 in |
Outside Diameter | 3 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 2 in, Outside Diameter 3 in, Self-Alignment Not Self-Aligning, Overall Length 4 in, Dynamic Load Capacity 858 lbf, Material Stainless Steel/Polymer Cage, Series Dayton, Static Load Capacity 1,785 lbf, Steady State Speed 5000 in/min, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Inside Diameter Tolerance +/-0.0005 in, Accelerated Speed -, Outside Diameter Tolerance +/-0.0009 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Motor, 1/15 HP, 115V, 1 Phase, 3 SPD (106163005)
- SKF SKF-6207N/C3, Single Row Ball Brgs, 6207NC3 (6207N/C3)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.55" OD (524B)
- CHAR-LYNN Hydraulic Motor, 18.2 cu in/rev, 2 Bolt (103-1031)
- DAYTON Ball Bushing Bearing, Closed, Bore 5/8 In (2CNK2)
- DAYTON Ball Bushing Bearing, Closed, Bore 1 In (2CNK4)
- DAYTON Ball Bushing Bearing, Closed, Bore 1 In (2CNL3)
- DAYTON Ball Bushing Bearing, Closed, Bore1 1/2 In (2CNK6)
- DAYTON Ball Bushing Bearing, Closed, Bore 3/4 In (2CNK3)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/2 In (2CNK9)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/2" (IPS08)
- Dayton Linear Bearings & Guides