Shop All Ball Bushing Bearings
Dayton
Ball Bushing Bearing, Closed, Bore 1 In
Mfr # 2CNL3
Zoro # G2743361
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 1 in
- Outside Dia. 1 9/16 in
- Material Stainless Steel/Polymer Cage
- Dimension B 1.759/1.741 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2CNL3
- Zoro # G2743361
- UPC # 190735217580
- Country of Origin China
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 9/16 in |
Dimension B | 1.759/1.741 in |
Dimension W | 0.068 in |
Dimension D1 | 1.469 in |
Outside Dia. Tolerance | +/-0.00065 |
Length (In.) | 2 1/4 in |
Inside Dia. Tolerance | +/-.0004 |
Dimension L | 2.25 in |
Inside Dia. | 1 in |
Inside Diameter | 1 in |
Overall Length | 2 1/4 in |
Outside Diameter Tolerance | +/-0.00045 in |
Inside Diameter Tolerance | +/-0.001 in |
Outside Diameter | 1 5/8 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 in, Outside Diameter 1 5/8 in, Self-Alignment Self-Aligning, Overall Length 2 1/4 in, Dynamic Load Capacity 853 lbf, Material Stainless Steel/Polymer Cage, Series Dayton, Static Load Capacity 1,050 lbf, Steady State Speed 5000 in/min, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed -, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, 6 In. (21EM30)
- FAFNIR Ball Bearings (203NPP8)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-05-11)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D5340)
- DAYTON Ball Bushing Bearing, Open, Bore 1/2 In (2CNL4)
- DAYTON Ball Bushing Bearing, Closed, Bore 1 In (2CNK4)
- DAYTON Ball Bushing Bearing, Closed, Bore1 1/4 In (2CNK5)
- DAYTON Ball Bushing Bearing, Closed, Bore 3/4 In (2CNK8)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/2 In (2CNK9)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/2 In (2CNK1)
- THOMSON Ball Bushing, Bore Dia 1.000 In (A162536SS)
- Dayton Linear Bearings & Guides