Shop All Electric Heater Parts
Dayton
Ball
Mfr # 3541002300
Zoro # G4013558
product price: $0.06
/ea
Sold in multiples of 91 for $5.46
$5.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3VE48, 3VE49, 3VE50, 3VE51, 3VE52
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3541002300
- Zoro # G4013558
- Country of Origin Korea, Republic of
- Category Electric Heater Parts
Details
For Use With | 3VE48, 3VE49, 3VE50, 3VE51, 3VE52 |
Item | Ball |
Shop By | Closeouts |
Description
Ball, For Use With Grainger Item Number 3VE48, 3VE49, 3VE50, 3VE51, 3VE52, For Use With 3VE48, 3VE49, 3VE50, 3VE51, 3VE52
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 25" x 25" x 2", 6 Pack (FB25X25X2N_6)
- JB INDUSTRIES Base W/Feet new Style (PR-62)
- REZNOR 197030 Pressure Switch Uda (197030)
- SOLER & PALAU Inline Centrifugal Duct Fan, 8 In. Dia. (KIT-PV200X-DV)
- DAYTON Front and Back Guard (PS10241-005A)
- DAYTON Disconnect Switch, Unit Mounted (2YU94)
- DAYTON Thermostat, 50/60 Hz, Wall (30KA31)
- DAYTON Element, 2500W, 240V, Large Dia. (PS10241-003-04-A)
- DAYTON Contactor (HCC-4XU04YL)
- DAYTON Contactor (HCC-3XU04YL)
- PROTEMP Tip Over Switch (50-017-0065)
- Dayton Electric Heater Parts