Shop All Pump Parts
Dayton
Ball 25t
Mfr # 770691
Zoro # G7369774
original price:
$45.94
23% off
new price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- For Use With Mfr. Model Number 6PY41A, 6PY54A, 6PY55A
- Fits Brand Dayton
- Product Type Check Ball
- Compatible with Pump Type Air Operated Double Diaphragm Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 770691
- Zoro # G7369774
- UPC # 190735203880
- Country of Origin Multiple
- Category Pump Parts
Dimensions
Details
Item | Check Ball |
Material | PTFE |
For Use With Mfr. Model Number | 6PY41A, 6PY54A, 6PY55A |
Fits Brand | Dayton |
Product Type | Check Ball |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 6PY41A, 6PY54A, 6PY55A |
Media Temperature (Minimum) | 40 Degrees F |
Media Temperature (Maximum) | 212 Degrees F |
Compatible with Manufacturer Part Number | 6PY41A, 6PY54A, 6PY55A |
Compatible Manufacturer Part Number | 6PY41A, 6PY54A, 6PY55A |
Compatible with Manufacturer Model Number [NEW] | 6PY41A, 6PY54A, 6PY55A |
Compatible Manufacturer Model Number | 6PY41A, 6PY54A, 6PY55A |
For Use with Mfr. Model Number | 6PY41A, 6PY54A, 6PY55A |
Description
Check Ball, Compatible with Grainger Part Number 6PY41A, 6PY54A, 6PY55A, Compatible with Manufacturer Model Number 6PY41A, 6PY54A, 6PY55A, Material PTFE, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, For 2ZWN9A (21TG36)
- GOULDS WATER TECHNOLOGY Submersible Effluent Pump, 1/2hp, 14.5A (WE0511H)
- ARO Diaphragm Pump, 90Gpm, Poly/1-1/2", 66615A- (66615A-3EB-C)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (4RJ77)
- DAYTON Switch, Pressure, 30/50, 1/4 In. Nptm (020346)
- DAYTON Pump Repair Kit, For 2ZWZ8, 2ZWZ9 (21TH05)
- DAYTON Booster Cartridge Assembly (AEYE3)
- DAYTON Cord Seal O-Ring (PP21102200-01G)
- DAYTON Turbine Pump Shaft Seal, Regenerative (2WV86)
- DAYTON Gear (PPO6ZN018G)
- DAYTON Seal Kit, Fits Dayton, Buna-N (PPT08888G)
- Dayton Pump Parts