Shop All Pump Parts
Dayton
Ball, 25e
Mfr # 770590
Zoro # G2887285
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ethylene Propylene Rubber
- Fits Brand Dayton
- For Use With Mfr. Model Number 6PY36B, 6PY48B
- Product Type Check Ball
- Media Temperature (Maximum) 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 770590
- Zoro # G2887285
- UPC # 190735203194
- Country of Origin Japan
- Category Pump Parts
Dimensions
Details
Item | Check Ball |
Material | Ethylene Propylene Rubber |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 6PY36B, 6PY48B |
Product Type | Check Ball |
Media Temperature (Maximum) | 212 Degrees F |
Media Temperature (Minimum) | -40 Degrees F |
Compatible with Brand | Dayton |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Manufacturer Model Number | 6PY36B, 6PY48B |
Compatible Manufacturer Part Number | 6PY36B, 6PY48B |
Compatible with Manufacturer Part Number | 6PY36B, 6PY48B |
Compatible with Manufacturer Model Number [NEW] | 6PY36B, 6PY48B |
Compatible Manufacturer Model Number | 6PY36B, 6PY48B |
For Use with Mfr. Model Number | 6PY36B, 6PY48B |
Description
Check Ball, Compatible with Grainger Part Number 6PY36B, 6PY48B, Compatible with Manufacturer Model Number 6PY36B, 6PY48B, Material Ethylene Propylene Rubber, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASPEN Mini Lime Univolt Pump No Duct (83869)
- ARO Pump Repair Kit, Fluid (637427-AA)
- ARO Diaphragm Pump, 1 1/2", 66615A-322-C (66615A-322-C)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520100)
- DAYTON Pump Repair Kit, Fluid (6PY72)
- DAYTON Valve Seat (780138)
- DAYTON PumpStrainer, 3 In, Cast Iron, Fits 5PXD0-1 (5PXF3)
- DAYTON Motor (PPLTAE21SAG)
- DAYTON Pump Repair Kit, Fluid (6PY63)
- DAYTON Bearing Circlip (PP3736G)
- ECO-FLO Sump Pump Hose Kit 1 1/2" (HOSE 150)
- Dayton Pump Parts