Shop All Pump Parts
Dayton
Ball 15t
Mfr # 771524
Zoro # G9703373
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- For Use With Mfr. Model Number 6PY49, 6PY51
- Fits Brand Dayton
- Product Type Check Ball
- Media Temperature (Minimum) 40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 771524
- Zoro # G9703373
- UPC # 190735205020
- Country of Origin Multiple
- Category Pump Parts
Dimensions
Details
Item | Check Ball |
Material | PTFE |
For Use With Mfr. Model Number | 6PY49, 6PY51 |
Fits Brand | Dayton |
Product Type | Check Ball |
Media Temperature (Minimum) | 40 Degrees F |
Compatible with Brand | Dayton |
Media Temperature (Maximum) | 212 Degrees F |
Compatible with Manufacturer Model Number | 6PY49, 6PY51 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Manufacturer Part Number | 6PY49, 6PY51 |
Compatible Manufacturer Part Number | 6PY49, 6PY51 |
Compatible with Manufacturer Model Number [NEW] | 6PY49, 6PY51 |
Compatible Manufacturer Model Number | 6PY49, 6PY51 |
For Use with Mfr. Model Number | 6PY49, 6PY51 |
Description
Check Ball, Compatible with Grainger Part Number 6PY49, 6PY51, Compatible with Manufacturer Model Number 6PY49, 6PY51, Material PTFE, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 1 HP Centrifugal Pump 208-230/460V (2ZWP6)
- ARO Piston (93309-2)
- DAYTON Suction Sleeve (PP60321G)
- STENNER Pump Tube A, Santoprene1/4 in., PK2 (EC30A-2G1)
- DAYTON Mechanical Seal, Buna N (AEXJ6)
- DAYTON Bladder, 6 Gallon (PP6GALBLADG)
- DAYTON Adapter (PPTPXX808G)
- DAYTON Shaft Seal Kit, Fluid, Shaft Dia. 1/2 In. (42X495)
- DAYTON Housing (PPT10003G)
- DAYTON Mechanical Seal, Seat Assembly (PPO8ZN041G)
- ARO Diaphragm, Santoprene (92973-B)
- Dayton Pump Parts