Shop All Balancing and Zoning Dampers
Dayton
Balancing Damper, Round, 14 In, Diameter
Mfr # 2TFY2
Zoro # G0723791
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Locking Manual Quadrant
- Blade Material Galvanized Steel
- Max. Temp. (F) 180 Degrees F
- Type Manual Single Blade
- Blade (Gauge) 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TFY2
- Zoro # G0723791
- UPC # 190735232743
- Country of Origin United States
- Category Balancing and Zoning Dampers
Dimensions
Frame Depth (In.) | 6 3/8 in |
Duct Dia. (In.) | 14 in |
Damper Dia. (In.) | 13 7/8 in |
Frame Depth | 6 3/8 in |
For Nominal Duct Diameter | 14 in |
Overall Length | 6 3/8 in |
Rough Opening Width | 14 in |
Rough Opening Diameter | 14 in |
Overall Diameter | 13 7/8 in |
Description
14 In.dia GSteel Manual Balancing Dampr, Damper Application Balancing, For Nominal Duct Diameter 14 in, Frame Material Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height Not Applicable, Rough Opening Diameter 14 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Overall Width Not Applicable, Frame Material Thickness 16 ga, Overall Length 6 3/8 in, Connection Type Not Applicable, Frame Depth 6 3/8 in, Rough Opening Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM End Cap, 10 in Duct Dia, Galvanized Steel, 24 GA, 10 in W x 2 in H (GRECP10GA24)
- ROBERTSHAW Thermostat (5300-402)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V47AA-3C)
- AAF FLANDERS 10x20x1 FBG Furn Filter (10055.01102)
- DAYTON Volume Control Damper, 8-1/4"D, 6"Duct Dia (3HGN7)
- DAYTON Remote Balancing Damper, 6 In (48C159)
- DAYTON Volume Control Damper, 17-3/4"W, 17-3/4"H (2LRY9)
- DAYTON Balancing Damper, Round, 12 In, Diameter (2TFY1)
- DAYTON Volume Control Damper, 8-1/4"D, 8"Duct Dia (3HGN8)
- DAYTON Remote Balancing Damper, 8 In (48C160)
- IO HVAC CONTROLS 6" Retro Boot Damper (RBD-06)
- Dayton Dampers