Shop All Air Cleaner Filters
Dayton
Bag Filter, For G2422524
Mfr # 2HNT1
Zoro # G0567971
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16 x 25 x 22
- Nominal Height 16 in
- Nominal Width 25 in
- Nominal Depth 22 in
- For Use With 2HNR9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HNT1
- Zoro # G0567971
- UPC # 190735220313
- Country of Origin Taiwan, Province of China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 16 x 25 x 22 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Nominal Depth | 22 in |
Overall Length | 24 2/5 in |
Overall Height | 21 in |
Overall Width | 15 2/5 in |
Filter Height | 90% |
Details
For Use With | 2HNR9 |
Item | Inner Pocket Filter |
Frame Included | Yes |
Filter Efficiency | 90 to 95% |
Media Area | 70 sq ft |
Filter Type | Bag |
Includes Frame | Yes |
Compatible Manufacturer Model Number | 2HNR9 |
Type | Bag Filter |
Filter MERV Rating | MERV 14 |
Description
Inner Pocket Filter, Filter Type Inner Pocket Filter, Filter Height 90 Percent, Filter MERV Rating MERV 14, Compatible with Grainger Part Number 2HNR9, Compatible with Manufacturer Model Number 2HNR9A, Overall Dia. Not Applicable, Overall Height 21 in, Overall Length 24 2/5 in, Overall Width 15 2/5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Vacuum Filter Element, 2.00" (ABEV-11003)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-5)
- FUNCTIONAL DEVICES-RIB Backup Power Control Ctr, 600VA UPS (PSH600-UPS)
- OMNITEC DESIGN Flexible Duct 10 dia., Mylar, 25 ft. L (OAD10)
- DAYTON Replacement Filter, HEPA & Carbon, 2HPD4 (2HPD7)
- DAYTON HEPA & Carbon Filter, For G2718317 (2HPB5)
- DAYTON Replacement Filter, PreFilter, 2HPB8, 2HPB9 (2HPC1)
- DAYTON Replacement Filter, TiO2, 2KXN9 (2KXP2)
- DAYTON HEPA Filter (2HNT6)
- DAYTON UV Bulb, Repl, For Use With 2HNP6, PK2 (2HNR3)
- EXTRACT-ALL Carbon Module and Pleated Filter (F-987-5A)
- Dayton Air Cleaner Filters