Shop All Ropes
Dayton Bag And Burlap
Sisal Plain Twine
Mfr # 690101
Zoro # G302680464
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Plain
- Material Plain
- Width 8.2
- Height 6.8
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton Bag And Burlap
- MFR # 690101
- Zoro # G302680464
- Country of Origin United States
- Category Ropes
Dimensions
Rope Length | 3000' |
Width | 8.2 |
Height | 6.8 |
Details
Rope Material | Plain |
Material | Plain |
Color | Natural |
Description
Sisal Twine comes in a convenient, easy-to-use 10-lb. ball.
Extra heavy-duty construction delivers maximum strength.
1,440' per roll.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Alum Wheel Riser, 24x6x48 (ATWR-24-6-48)
- GLOBAL INDUSTRIAL Ball Series Chair Casters with Plastic Wheels, 7/16W x 7/8H Stem, 5PK (250747)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L09)
- TRI-ARC 15 ft. Ladder, Steel, Standard Fixed, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0116-Y)
- DAYTON BAG AND BURLAP Sisal Plain Twine (690102)
- DAYTON BAG AND BURLAP Sisal Plain Twine (690103)
- PARTNERS BRAND Polypropylene Tying Twine, 1-Ply, 110 lb, White, 10500'/Case (TWT1050)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 600 ft. L (AGKM12600Y)
- ALL GEAR Bull Rope, PES/Nylon, 5/8 In. dia., 600ft L (AGBR58600)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Pink (BC355)
- ZORO SELECT Rope, Cotton, 5/32in Dia, 100 ft. (120055-00100-000)
- Dayton Bag And Burlap Ropes