Shop All Canvas Bags
Dayton Bag And Burlap
Sand Bags
Mfr # 19A992
Zoro # G302697493
product price: $176.99
/pk 25, $7.08/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Burlap
- Width 14.1
- Length 18.4
- Color Green
- Height 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton Bag And Burlap
- MFR # 19A992
- Zoro # G302697493
- Country of Origin United States
- Category Canvas Bags
Dimensions
Width | 14.1 |
Length | 18.4 |
Height | 2.8 |
Outside Diameter | 5.3 |
Details
Bag Material | Burlap |
Color | Green |
Material | Burlap |
Description
These Acrylic Sand Bags have the longest lifespan of any textile sand bag and are designed for extreme environmental conditions. Close bag with the attached tie string. Green color. Pkg. of 25. NOTE: Acrylic sand bags are non-biodegradable but do allow water and air through to reduce mildew.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Dividers, Write-On, 8Tab, Pckt 8PK (AVE16177)
- MELISSA & DOUG Wooden Doll Family (2464)
- ENERGEL 0.7 mm Retractable Pens (PENBL437R1-A)
- DECKER TAPE PRODUCTS Label, DL6522, DAYS OF WEEK - WED, 2" DIAMETER (DL6522)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- DAYTON BAG AND BURLAP Treated Burlap Sand Bags, Pack of 25 (19A990)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- TURBOTORCH Tote Bag, Roller, 0.8 Inch L, 2.1 Inch Dia, 4.9 Inch H (0386-0579)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- FARBER BAG & SUPPLY CO Heavy-Duty Cotton Duck Bag (16X30 Cotton Duck)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- Dayton Bag And Burlap Shipping & Packing Bags