Shop All Burlap
Dayton Bag And Burlap
Plain Burlap Rolls
Mfr # 241036
Zoro # G702680347
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Burlap
- Length 36
- Width 11.2
- Color Natural
- Outside Diameter 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton Bag And Burlap
- MFR # 241036
- Zoro # G702680347
- Country of Origin United States
- Category Burlap
Dimensions
Length | 36 |
Width | 11.2 |
Outside Diameter | 52 |
Height | 11.2 |
Details
Material | Burlap |
Color | Natural |
Description
This Burlap Roll works great when you need a specific size cut for applications where a pre-cut square isn't the most economical choice.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.094" Thick (BULK-PS-PP-562)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.65 in Overall Width (1650SB3-339-25)
- VISUAL WORKPLACE Vinyl-Royal Blue, 16"X 50 (20-1600-1650-634)
- SCREENMEND Door and Window Screen, Aluminum, 5 in W, 0.5 ft L, 0.013 in Wire Dia, Gray (857101004549)
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 40 Inch x 100 Yards (241040)
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 48 Inch x 100 Yards (241048)
- DAYTON BAG AND BURLAP Plain Burlap Rolls (241012)
- AIR FILTRATION CO 20 x 20 x 2 FIBERGLASS (50/CS) (AFGA10)
- Dayton Bag And Burlap Burlap