Shop All Burlap
Dayton Bag And Burlap
Plain Burlap Rolls
Mfr # 241012
Zoro # G102679767
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Burlap
- Width 10.8
- Color Natural
- Height 10.8
- Outside Diameter 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton Bag And Burlap
- MFR # 241012
- Zoro # G102679767
- Country of Origin United States
- Category Burlap
Dimensions
Length | 12.3 |
Width | 10.8 |
Height | 10.8 |
Outside Diameter | 17 |
Details
Material | Burlap |
Color | Natural |
Description
This Burlap Roll works great when you need a specific size cut for applications where a pre-cut square isn't the most economical choice.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 7/16 In, 100 Ft. (ZUSA-RC-1116)
- EBERHARD MANUFACTURING CO Rod Dia 3/8 X 36" (EMC 1-6902-9 ZN)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 1 in W (18S1-24)
- USA INDUSTRIALS Silicone Rubber Strip w Adhesive - 60A - 3/16" T x 2" W x 10ft. L (BULK-RS-S60-184)
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 40 Inch x 100 Yards (241040)
- DAYTON BAG AND BURLAP Plain Burlap Rolls (241036)
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 48 Inch x 100 Yards (241048)
- AIR FILTRATION CO 20 x 20 x 2 FIBERGLASS (50/CS) (AFGA10)
- Dayton Bag And Burlap Burlap