Shop All Burlap
Dayton Bag And Burlap
Burlap Roll, Plain, 10 Ounce, 40 Inch x 100 Yards
Mfr # 241040
Zoro # G002680429
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Burlap
- Width 10.8
- Color Natural
- Outside Diameter 54
- Height 10.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton Bag And Burlap
- MFR # 241040
- Zoro # G002680429
- Country of Origin United States
- Category Burlap
Dimensions
Length | 40.9 |
Width | 10.8 |
Outside Diameter | 54 |
Height | 10.9 |
Details
Material | Burlap |
Color | Natural |
Description
This Burlap Roll works great when you need a specific size cut for applications where a pre-cut square isn't the most economical choice.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 30A (BULK-RS-S30-68)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (RSSGC-1C)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.715 in Overall Width (1350B2X5/16-25)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Bright (3000031)
- DAYTON BAG AND BURLAP Plain Burlap Rolls (241012)
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 48 Inch x 100 Yards (241048)
- DAYTON BAG AND BURLAP Plain Burlap Rolls (241036)
- AIR FILTRATION CO 20 x 20 x 2 FIBERGLASS (50/CS) (AFGA10)
- Dayton Bag And Burlap Burlap