Shop All Backdraft Roof Dampers
Dayton
Backdraft Damper, Vert/Horiz Mtg, 7 3/4 Sq
Mfr # 3HHL4
Zoro # G1070255
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Flange, Horizontal or Vertical Mount
- Damper Size (In.) 7-3/4 x 7-3/4
- Overall Size (In.) 7-3/4 x 7-3/4
- Construction Material G-90 Galvanized Steel Frame and Aluminum Blades
- Outside Flange (In.) 7-3/4 x 7-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HHL4
- Zoro # G1070255
- UPC # 190735289518
- Country of Origin United States
- Category Backdraft Roof Dampers
Dimensions
Damper Size (In.) | 7-3/4 x 7-3/4 |
Overall Size (In.) | 7-3/4 x 7-3/4 |
Overall Length | 4 1/2 in |
Overall Height | 7 3/4 in |
Overall Width | 7 3/4 in |
For Nominal Duct Diameter | 8 in |
Frame Depth | 2 in |
Rough Opening Width | 8 in |
Rough Opening Diameter | 8 in |
Rough Opening Length | 8 in |
Fits Fan Diameter | 8 in |
Description
7.75 In.H-W 4.5 In.L Aluminum Backdraft Damper, Damper Application Backdraft, For Nominal Duct Diameter 8 in, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 7 3/4 in, Rough Opening Diameter 8 in, Rough Opening Shape Square, Fits Fan Diameter 8 in, For Duct Shape Square, Free Area 0.3 sq ft, Overall Width 7 3/4 in, Frame Material Thickness 20 ga, Overall Length 4 1/2 in, Frame Depth 2 in, Rough Opening Length 8 in, Maximum Pressure 1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Bright White (6/Bag) (LVSL0006BW)
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 7 (21C090)
- DAYTON Blade, Fan, 20 In (2C365)
- INTERNATIONAL ENVIRONMENTAL Blower Housing with Wheel (90000075)
- DAYTON Damper, Vert/Horiz Mtg, 23 3/4 Sq (2FTV7)
- DAYTON Backdraft Damper, Horizontal, 35-3/4Sq (3HHN1)
- DAYTON Backdraft Damper, Horizontal, 33-3/4Sq (3HHL9)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 27 3/4Sq (3HHL7)
- DAYTON Damper, Roof Mount (4HX65)
- DAYTON Damper, Roof Mount, Exh Only, 11 1/2 Sq (3TZ50)
- Dayton Dampers