Shop All Backdraft Roof Dampers
Dayton
Backdraft Damper, Vert/Horiz Mtg, 27 3/4Sq
Mfr # 3HHL7
Zoro # G2135865
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Flange, Horizontal or Vertical Mount
- Damper Size (In.) 27-3/4 x 27-3/4
- Overall Size (In.) 27-3/4 x 27-3/4
- Construction Material G-90 Galvanized Steel Frame and Aluminum Blades
- Outside Flange (In.) 27-3/4 x 27-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HHL7
- Zoro # G2135865
- UPC # 190735289549
- Country of Origin United States
- Category Backdraft Roof Dampers
Dimensions
Damper Size (In.) | 27-3/4 x 27-3/4 |
Overall Size (In.) | 27-3/4 x 27-3/4 |
Overall Width | 27 3/4 in |
Overall Length | 4 1/2 in |
Overall Height | 27 3/4 in |
Rough Opening Diameter | 28 in |
Frame Depth | 2 in |
Fits Fan Diameter | 28 in |
For Nominal Duct Diameter | 28 in |
Rough Opening Length | 28 in |
Rough Opening Width | 28 in |
Description
27.8 In.H-W 4.5 In.L Alu Spring Bkdrft Dampr, Damper Application Backdraft, For Nominal Duct Diameter 28 in, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 27 3/4 in, Rough Opening Diameter 28 in, Rough Opening Shape Square, Fits Fan Diameter 28 in, For Duct Shape Square, Free Area 4.9 sq ft, Overall Width 27 3/4 in, Frame Material Thickness 20 ga, Overall Length 4 1/2 in, Frame Depth 2 in, Rough Opening Length 28 in, Maximum Pressure 1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ FLOW 20 in. x 20 in. x 1 in. II No-Metal MERV 2 Fiberglass Air Filter, 12PK (10055.012020)
- TACO Sr506 6 Zone Switching Relay W/ (SR506)
- DAYTON Downblast Vent, Belt Drive, 36 In (3HFL9)
- WHITE-RODGERS All Spark Universal Intermittent Pilot/Direct Spark 24V Ignition Module. (50D50U-843)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 29 3/4Sq (3HHL8)
- DAYTON Damper, Roof Mount (4HX68)
- DAYTON Damper, Backdraft, Wall Mount, 22-3/4 In Sq (5NKN5)
- DAYTON Damper, Roof Mount (4HX64)
- DAYTON Damper, Horizontal, 56 In Sq (5NKN7)
- DAYTON Damper, Vert/Horiz Mtg, 13 3/4 Sq (2FTX5)
- DAYTON Damper, Backdraft, Wall Mount, 19-3/4 In Sq (5NKN4)
- Dayton Dampers