Shop All Backdraft Roof Dampers
Dayton
Backdraft Damper, Vert/Horiz Mtg, 19 3/4Sq
Mfr # 3HHL6
Zoro # G0541581
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Flange, Horizontal or Vertical Mount
- Damper Size (In.) 19-3/4 x 19-3/4
- Overall Size (In.) 19-3/4 x 19-3/4
- Includes Pre-Punched Conduit Hole Knock-Out; Felted Edges for Quiet Operation
- Max. Velocity (FPM) 2,000 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HHL6
- Zoro # G0541581
- UPC # 190735289532
- Country of Origin United States
- Category Backdraft Roof Dampers
Dimensions
Damper Size (In.) | 19-3/4 x 19-3/4 |
Overall Size (In.) | 19-3/4 x 19-3/4 |
Overall Height | 19 3/4 in |
Overall Width | 19 3/4 in |
Overall Length | 4 1/2 in |
Rough Opening Diameter | 20 in |
Rough Opening Width | 20 in |
Frame Depth | 2 in |
For Nominal Duct Diameter | 20 in |
Fits Fan Diameter | 20 in |
Rough Opening Length | 20 in |
Description
19.8 In.H-W 4.5 In.L Alu Spring Bkdrft Dampr, Damper Application Backdraft, For Nominal Duct Diameter 20 in, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 19 3/4 in, Rough Opening Diameter 20 in, Rough Opening Shape Square, Fits Fan Diameter 20 in, For Duct Shape Square, Free Area 2.5 sq ft, Overall Width 19 3/4 in, Frame Material Thickness 20 ga, Overall Length 4 1/2 in, Frame Depth 2 in, Rough Opening Length 20 in, Maximum Pressure 1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Trim Ring, 5 In. Dia. (481851-0200)
- SUPCO Hard Start Kit, Relay and Start Capacitor, 90-277 Volts (SPP6)
- DURAFLOW FILTRATION Duraflow Replacement Filter for KitchenAire Replacemnt LFCU13 KA240 (AW19394)
- FROST KING AC FILTER 3/16""X15""X24"" (F1524)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 7 3/4 Sq (3HHL4)
- DAYTON Damper, Backdraft (4HX76)
- DAYTON Backdraft Damper, Horizontal, 33-3/4Sq (3HHL9)
- DAYTON Damper, Vert/Horiz Mtg, 11 3/4 Sq (2FTX4)
- DAYTON Damper, Vert/Horiz Mtg, 23 3/4 Sq (2FTV7)
- DAYTON Damper, Roof Mount (4HX66)
- DAYTON Damper, Horizontal, 56 In Sq (5NKN7)
- Dayton Dampers