Shop All Backdraft Roof Dampers
Dayton
Backdraft Damper, Vert/Horiz Mtg, 15 3/4Sq
Mfr # 3HHL5
Zoro # G3240307
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Flange, Horizontal or Vertical Mount
- Damper Size (In.) 15-3/4 x 15-3/4
- Overall Size (In.) 15-3/4 x 15-3/4
- Includes Pre-Punched Conduit Hole Knock-Out; Felted Edges for Quiet Operation
- Outside Flange (In.) 15-3/4 x 15-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HHL5
- Zoro # G3240307
- UPC # 190735289525
- Country of Origin United States
- Category Backdraft Roof Dampers
Dimensions
Damper Size (In.) | 15-3/4 x 15-3/4 |
Overall Size (In.) | 15-3/4 x 15-3/4 |
Overall Length | 4 1/2 in |
Overall Width | 15 3/4 in |
Overall Height | 15 3/4 in |
Rough Opening Width | 16 in |
Frame Depth | 2 in |
Rough Opening Diameter | 16 in |
Rough Opening Length | 16 in |
Fits Fan Diameter | 16 in |
For Nominal Duct Diameter | 16 in |
Description
15.8 In.H-W 4.5 In.L Alu Spring Bkdrft Dampr, Damper Application Backdraft, For Nominal Duct Diameter 16 in, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 15 3/4 in, Rough Opening Diameter 16 in, Rough Opening Shape Square, Fits Fan Diameter 16 in, For Duct Shape Square, Free Area 1.6 sq ft, Overall Width 15 3/4 in, Frame Material Thickness 20 ga, Overall Length 4 1/2 in, Frame Depth 2 in, Rough Opening Length 16 in, Maximum Pressure 1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Heater, Dia. 3/8 In., 2 In. L (LDC01951)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- BROAN Complete Fan Assembly (97011224)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00522)
- DAYTON Backdraft Damper, Horizontal, 50 Sq (6WRK8)
- DAYTON Damper, Roof Mount (4HX64)
- DAYTON Damper, Backdraft (4HX76)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 29 3/4Sq (3HHL8)
- DAYTON Damper, Roof Mount (4HX69)
- DAYTON Backdraft Damper, Horizontal, 35-3/4Sq (3HHN1)
- MVP MASTER RAM SERIES 12" Back Draught Damper (12" BACK DAMPER)
- Dayton Dampers