Shop All Backdraft Roof Dampers
Dayton
Backdraft Damper, Horizontal, 62 Sq
Mfr # 6WRK9
Zoro # G3641985
product price: $313.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$313.99
Free 30-Day Returns
Key Features
- Type No Flange, Horizontal Mount
- Damper Size (In.) 61-3/4 X 61-3/4
- Overall Size (In.) 61-3/4 X 61-3/4
- Max. Velocity (FPM) 2,000 fpm
- Construction Material G-90 Galvanized Steel Frame and Aluminum Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6WRK9
- Zoro # G3641985
- UPC # 190735372173
- Country of Origin United States
- Category Backdraft Roof Dampers
Dimensions
Damper Size (In.) | 61-3/4 X 61-3/4 |
Overall Size (In.) | 61-3/4 X 61-3/4 |
Overall Length | 4 1/2 in |
Overall Width | 61 3/4 in |
Overall Height | 61 3/4 in |
Fits Fan Diameter | 60 in |
Rough Opening Length | 62 in |
Frame Depth | 2 in |
Rough Opening Diameter | 62 in |
For Nominal Duct Diameter | 62 in |
Rough Opening Width | 62 in |
Description
61.75 In.H-W 4.5 In.L Aluminum Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter 62 in, Frame Material Galvanized Steel, Number of Panels 2, Maximum Air Velocity 2000 fpm, Overall Height 61 3/4 in, Rough Opening Diameter 62 in, Rough Opening Shape Square, Fits Fan Diameter 60 in, For Duct Shape Square, Free Area 27 sq ft, Overall Width 61 3/4 in, Frame Material Thickness 20 ga, Overall Length 4 1/2 in, Frame Depth 2 in, Rough Opening Length 62 in, Maximum Pressure 1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00172)
- 3M CUNO Cartridge, Waterfilter, Hf25-S For - Part# Cuhf25S (CUHF25S)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. (A086)
- ALL-FILTERS 20X20X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (20201.11 4PK)
- DAYTON Damper, Roof (4HX71)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 29 3/4Sq (3HHL8)
- DAYTON Backdraft Damper, Horizontal, 50 Sq (6WRK8)
- DAYTON Damper, Backdraft (4HX77)
- DAYTON Damper, Roof Mount (4HX68)
- DAYTON Damper, Vert/Horiz Mtg, 9 3/4 Sq (2FTW8)
- DAYTON Damper, Roof Mount (4HX65)
- Dayton Backdraft Roof Dampers