Shop All Backdraft Roof Dampers
Dayton
Backdraft Damper, Horizontal, 42 Sq
Mfr # 6WRK7
Zoro # G3634267
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Flange, Horizontal Mount
- Damper Size (In.) 41-3/4 X 41-3/4
- Overall Size (In.) 41-3/4 X 41-3/4
- Max. Velocity (FPM) 2,000 fpm
- Construction Material G-90 Galvanized Steel Frame and Aluminum Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6WRK7
- Zoro # G3634267
- UPC # 190735372159
- Country of Origin United States
- Category Backdraft Roof Dampers
Dimensions
Damper Size (In.) | 41-3/4 X 41-3/4 |
Overall Size (In.) | 41-3/4 X 41-3/4 |
Overall Length | 4 1/2 in |
Overall Width | 41 3/4 in |
Overall Height | 41 3/4 in |
For Nominal Duct Diameter | 42 in |
Rough Opening Length | 42 in |
Rough Opening Width | 42 in |
Fits Fan Diameter | 42 in |
Rough Opening Diameter | 42 in |
Frame Depth | 2 in |
Description
41.75 In.H-W 4.5 In.L Aluminum Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter 42 in, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 41 3/4 in, Rough Opening Diameter 42 in, Rough Opening Shape Square, Fits Fan Diameter 42 in, For Duct Shape Square, Free Area 10.9 sq ft, Overall Width 41 3/4 in, Frame Material Thickness 20 ga, Overall Length 4 1/2 in, Frame Depth 2 in, Rough Opening Length 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME V8043E POWERHEAD ASSBLY, 2 WAY, SPST END S (40003916-026)
- HI-TECH DURAVENT Industrial Duct Hose, 7"x25ft. (2031-0700-1025)
- VORNADO FA1-0050-06, Duo Small Room Tower Fan, 120V, 60 CFM, Black (FA1-0062-06)
- ZORO SELECT Baseboard Register, 4.5 X 18, White, Steel (4JRT4)
- DAYTON Damper, Roof Mount (4HX69)
- DAYTON Damper, Backdraft, Wall Mount, 22-3/4 In Sq (5NKN5)
- DAYTON Damper, Backdraft (4HX77)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 19 3/4Sq (3HHL6)
- DAYTON Damper, Vert/Horiz Mtg, 17 3/4 Sq (2FTU9)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 7 3/4 Sq (3HHL4)
- DAYTON Damper, Backdraft (4HX72)
- Dayton Backdraft Roof Dampers