Shop All Dollies
Dayton
Back Steerman Skates, 33,000 lb., Swivel
Mfr # 5ERK8
Zoro # G2132341
original price:
$2,626.16
23% off
new price: $2,005.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,005.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 33,000 lb
- Assembled Yes
- Lift Height 6 7/8 in
- Roller Length 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Lift Height | 6 7/8 in |
Roller Length | 3 3/8 in |
Overall Length | 41 3/4 in |
Roller Dia. | 5 1/2 in |
Overall Width | 15 3/8 in |
Overall Height | 7 in |
Platform Height | 7-1/16" |
Caster Wheel Dia. | 5-1/2" |
Caster Wheel Width | 2 3/8 in |
Deck Length | 9 3/4 in |
Roller Width | 3 3/8 in |
Top Plate Length | 9 3/4 in |
Axle Dia. | 1 3/8 in |
Width Across Deck | 9 3/4 in |
Top Plate Width | 9 3/4 in |
Overall LxWxH | 41 3/4 in x 15 3/8 in x 7 in |
Top Plate LxW | 9 3/4 in x 9 3/4 in |
Deck Height | 7 in |
Caster Width | 2 3/8 in |
Description
Back Steerman Machine Roller, Load Capacity 33,000 lb, Deck Length 9 3/4 in, Deck Height 7 in, Top Plate Length 9 3/4 in, Top Plate Width 9 3/4 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Width Across Deck 9 3/4 in, Caster/Roller Configuration (16) Rollers, Frame Material Steel, Number of Decks 2, Frame Finish Powder Coated, Overall Length 41 3/4 in, Overall Width 15 3/8 in, Overall Height 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Black (NS-WEB26000BLK)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, Blue Vinyl (G12-BBX-LNN)
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In., Core Color: Gray (2RZC5)
- DAYTON Slip Hook, Steel, G80, Swivel, 7100 lb. (5WRT5)
- DAYTON Back Steerman Skates, 22,000 lb., Swivel (5ERK6)
- DAYTON Back Steerman Skates, 10,000 lb., Swivel (5ERK2)
- DAYTON Front Steerman Skates, 10,000 lb., Swivel (5ERK1)
- DAYTON Front Steerman Skates, 22,000 lb., Swivel (5ERK5)
- DAYTON Back Steerman Skates, 16,500 lb., Swivel (5ERK4)
- ORBIS Food Service Dolly, 500 lb. (NPL706 Dolly Black)
- EXTREME MAX Extreme Max 5800.0228 V-Slides Snowmobile Dolly System - Steel, Red (5800.0228)
- Dayton Dollies