Shop All Dollies
Dayton
Back Steerman Skates, 16,500 lb., Swivel
Mfr # 5ERK4
Zoro # G5517391
product price: $1,028.99
/ea
Free Shipping & Returns
$1,028.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 16,500 lb
- Assembled Yes
- Deck LxWxH 7 in x 10 3/8 in x 4 1/4 in
- Roller Dia. 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Deck LxWxH | 7 in x 10 3/8 in x 4 1/4 in |
Roller Dia. | 3 3/8 in |
Roller Length | 3 3/8 in |
Lift Height | 4 5/16 in |
Overall Height | 4 3/8 in |
Overall Width | 10 3/8 in |
Overall Length | 82 1/2 in |
Caster Wheel Width | 2 11/16 in |
Axle Dia. | 1 in |
Top Plate Length | 7 in |
Top Plate Width | 7 in |
Roller Width | 3 3/8 in |
Deck Length | 7 in |
Top Plate LxW | 7 in x 7 in |
Deck Width | 10 3/8 in |
Handle Length | 42 1/2 in |
Overall LxWxH | 40 in x 10 3/8 in x 4 3/8 in |
Deck Height | 4 1/4 in |
Width Across Deck | 7 in |
Caster Width | 2 11/16 in |
Description
Back Steerman Machine Roller, Load Capacity 16,500 lb, Deck Length 7 in, Deck Width 10 3/8 in, Deck Height 4 1/4 in, Top Plate Length 7 in, Top Plate Width 7 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Width Across Deck 7 in, Caster/Roller Configuration (12) Rollers, Frame Material Steel, Number of Decks 2, Frame Finish Powder Coated, Overall Length 82 1/2 in, Overall Width 10 3/8 in, Overall Height 4 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,500 lb (RSCR244838ALD10SPN95)
- WERNER Foot Assembly Kit (21-2)
- TOTALTURF Winch Cable with Mega Winch Hook - GALVANIZED - 1/4 X 50 7 000 lb strength 4X4 VEHICLE RECOVERY (TO2528597)
- THE BETTER BUNGEE Polystrap, Blue, 36 in. L, Nylon (BBS36NBL)
- DAYTON Back Steerman Skates, 33,000 lb., Swivel (5ERK8)
- DAYTON Front Steerman Skates, 10,000 lb., Swivel (5ERK1)
- DAYTON Back Steerman Skates, 22,000 lb., Swivel (5ERK6)
- DAYTON Back Steerman Skates, 10,000 lb., Swivel (5ERK2)
- DAYTON Front Steerman Skates, 22,000 lb., Swivel (5ERK5)
- VESTIL Tan Hardwood Dolly-Solid Deck 1200lb Capacity Non-Marking 24 x 36 (HDOS-2436-12-NM)
- VESTIL Black Steel Dolly Set, 8"x8"x3-5/8", 4PK (SDOL-4)
- Dayton Hand Trucks & Dollies