Shop All Dollies
Dayton
Back Steerman Skates, 10,000 lb., Swivel
Mfr # 5ERK2
Zoro # G5488524
original price:
$1,182.48
30% off
new price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 11,000 lb
- Assembled Yes
- Deck LxWxH 8 3/4 in x 10 3/4 in x 4 1/4 in
- Roller Length 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Deck LxWxH | 8 3/4 in x 10 3/4 in x 4 1/4 in |
Roller Length | 3 3/8 in |
Lift Height | 4 5/16 in |
Roller Dia. | 3 3/8 in |
Overall Height | 4 3/8 in |
Overall Width | 10 3/4 in |
Overall Length | 82 1/2 in |
Caster Wheel Width | 2 11/16 in |
Handle Length | 42 1/2 in |
Axle Dia. | 1 in |
Roller Width | 3 3/8 in |
Deck Height | 4 1/4 in |
Deck Length | 8 3/4 in |
Overall LxWxH | 40 in x 10 3/4 in x 4 3/8 in |
Top Plate LxW | 8 3/4 in x 7 3/8 in |
Width Across Deck | 7 3/8 in |
Top Plate Width | 7 3/8 in |
Top Plate Length | 8 3/4 in |
Deck Width | 10 3/4 in |
Caster Width | 2 11/16 in |
Description
Back Steerman Machine Roller, Load Capacity 11,000 lb, Deck Length 8 3/4 in, Deck Width 10 3/4 in, Deck Height 4 1/4 in, Top Plate Length 8 3/4 in, Top Plate Width 7 3/8 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Width Across Deck 7 3/8 in, Caster/Roller Configuration (8) Rollers, Frame Material Steel, Number of Decks 2, Frame Finish Powder Coated, Overall Length 82 1/2 in, Overall Width 10 3/4 in, Overall Height 4 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 600 ft. L (P105000183)
- FLEXCO #20 Alligator Lacing, 30 In, Steel, PK4 (28000321)
- ZORO SELECT Solid Wheel, Ribbed, 550 lb. Load Rating (53CM92)
- DAYTON SS Cable, 1/4 In, 250 Ft, 1280 lb. Capacity (1DLC7)
- DAYTON Back Steerman Skates, 33,000 lb., Swivel (5ERK8)
- DAYTON Back Steerman Skates, 22,000 lb., Swivel (5ERK6)
- DAYTON Front Steerman Skates, 10,000 lb., Swivel (5ERK1)
- DAYTON Front Steerman Skates, 22,000 lb., Swivel (5ERK5)
- DAYTON Back Steerman Skates, 16,500 lb., Swivel (5ERK4)
- SAW TRAX Dolly Max (DM)
- VESTIL Blue Plastic Dolly With Rubber Ends 1000 lb Capacity 30 x 18 x 5.5 (PDOC-1830)
- Dayton Hand Trucks & Dollies