Shop All V-Belts
Dayton
B97 V-Belt, 100" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 3X649
Zoro # G3082335
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B97
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 100" |
For Minimum Pulley Pitch Diameter | 5.4 in |
Belt Trade Size | B |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number B97, Number of Bands 1, Outside Length 100 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 4T-27875, Tapered Roller Bearing Cone 1375 In Id X 0933 In W (4T-27875)
- JASON INDUSTRIAL 58x88 Kevlar VBelt (MXV5-880)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SPHC4-4F)
- SEALMASTER Insert Ball Bearing, Bore Dia. 2-3/16 In (ER-35)
- DAYTON 4L1000 V-Belt, 100" Outside Length, 1/2" Top Width, 1 Ribs (3X543)
- DAYTON A112 V-Belt, 114" Outside Length, 1/2" Top Width, 1 Ribs (3X352)
- DAYTON B72 V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (3X615)
- DAYTON BX180 Cogged V-Belt, 183" Outside Length, 21/32" Top Width, 1 Ribs (6L311)
- DAYTON 4/B103 Banded V-Belt, 106-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (13V562)
- DAYTON 4L760 V-Belt, 76" Outside Length, 1/2" Top Width, 1 Ribs (4L760)
- SUPCO Molded Cogged V Belt, AX80 (AX80)
- Dayton Power Transmission Belts