Shop All V-Belts
Dayton
B94 V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 6L214
Zoro # G2777223
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B94
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 97" |
Belt Trade Size | B |
For Minimum Pulley Pitch Diameter | 5.4 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number B94, Number of Bands 1, Outside Length 97 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 2307ETN9, Self Aligning Ball Bearings (2307ETN9)
- FESTO Silencer U-1/4-B-NPT (U-1/4-B-NPT)
- CENTURY 3-Phase Belt Drive Motor, 3/4, 1/3 HP, 56FR Frame, 200-230V AC Voltage, 1,725/1,140 Nameplate RPM (H657V1)
- FESTO Pressure Regulator LR-1/4-D-MIDI (LR-1/4-D-MIDI)
- DAYTON 5/B90 Banded V-Belt, 93-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs (13W285)
- DAYTON A41 V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (1A100)
- DAYTON BX43 Cogged V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (3GXA5)
- DAYTON 4/3V630 Banded V-Belt, 63-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs (11X953)
- DAYTON 3L310 V-Belt, 31" Outside Length, 3/8" Top Width, 1 Ribs (3L310)
- DAYTON BX150 Cogged V-Belt, 153" Outside Length, 21/32" Top Width, 1 Ribs (6L307)
- MTD Belt 3/8 X 26.680 (954-04014)
- Dayton Power Transmission Belts