Shop All V-Belts
Dayton
B80 V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5X476
Zoro # G2902383
original price:
$22.08
19% off
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B80
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 83" |
For Minimum Pulley Pitch Diameter | 5.4 in |
Belt Trade Size | B |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number B80, Number of Bands 1, Outside Length 83 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-51-G)
- BESTORQ SPB2932 V Belt, 2932 mm(115.44 in) Pitch Length, 17 mm(0.57 in) Top Width, 1 Ribs (SPB2932)
- CONTINENTAL 1/2" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB05020-100-11-G)
- RULAND Clamp Bellows Cplg, Bores 0.500"x12mm, OD 1.000", L 1.313", Aluminum (BC16-1/2"-12MM-A)
- DAYTON C104 V-Belt, 108" Outside Length, 7/8" Top Width, 1 Ribs (3GWP3)
- DAYTON CX173 Cogged V-Belt, 177" Outside Length, 7/8" Top Width, 1 Ribs (4FJ37)
- DAYTON 4L200 V-Belt, 20 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Ribs (4L200)
- DAYTON 3B/111 Banded V-Belt, 114" Outside Length, 21/32" Top Width, 3 Ribs (54TY18)
- DAYTON 3L330 V-Belt, 33" Outside Length, 3/8" Top Width, 1 Ribs (3L330)
- DAYTON B25 V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs (3GWH5)
- D&D 21 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A19.5/4L215)
- Dayton Power Transmission Belts