Shop All V-Belts
Dayton
B64 V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 3X614
Zoro # G2721162
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B64
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 67"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 67" |
Belt Trade Size | B |
For Minimum Pulley Pitch Diameter | 5.4 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number B64, Number of Bands 1, Outside Length 67 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 167" Outside Length, 1 1/4" Top Width, 1 Ribs (D162)
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (309PP)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size (SST-N8M)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 2, PK3 (CB141616)
- DAYTON AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (6L233)
- DAYTON 5V530 V-Belt, 53" Outside Length, 5/8" Top Width, 1 Ribs (13V736)
- DAYTON 4L990 V-Belt, 99" Outside Length, 1/2" Top Width, 1 Ribs (3GWE8)
- DAYTON 5L310 V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (5L310)
- DAYTON 5VX1120 Cogged V-Belt, 112" Outside Length, 5/8" Top Width, 1 Ribs (2L448)
- DAYTON CX240 Cogged V-Belt, 242" Outside Length, 7/8" Top Width, 1 Ribs (4FJ41)
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B60)
- Dayton Power Transmission Belts