Shop All V-Belts
Dayton
B54 V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 6X875
Zoro # G3391062
product price: $20.33
/ea
$20.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B54
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 57" |
For Minimum Pulley Pitch Diameter | 5.4 in |
Belt Trade Size | B |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number B54, Number of Bands 1, Outside Length 57 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-06-FLG0B)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12F)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MPX x 1/4" MP - 5100 psi (XCP5S-06,06MPX-04MP,60 IN OAL)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-668)
- DAYTON B185 V-Belt, 188" Outside Length, 21/32" Top Width, 1 Ribs (3GWK9)
- DAYTON 5V2650 V-Belt, 265" Outside Length, 5/8" Top Width, 1 Ribs (13V764)
- DAYTON 1922V298 30-13/32" Outside Length, 29 51/64 in Pitch Length, 1-3/16" Top Width (3HEU7)
- DAYTON 3VX800 Cogged V-Belt, 80" Outside Length, 3/8" Top Width, 1 Ribs (2L397)
- DAYTON C240 V-Belt, 242" Outside Length, 7/8" Top Width, 1 Ribs (4FJ03)
- DAYTON 2/B74 Banded V-Belt, 77-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HFA3)
- CONTINENTAL CONTITECH 3L220 Cut Edge V-Belt, 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220)
- Dayton Power Transmission Belts