Shop All V-Belts
Dayton
B27 V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 3GWH7
Zoro # G3278737
original price:
$9.37
11% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B27
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 30" |
Belt Trade Size | B |
For Minimum Pulley Pitch Diameter | 5.4 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number B27, Number of Bands 1, Outside Length 30 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS IGUS NW-02-40 DryLin N 40mm Miniature Guide Carriage (NW-02-40)
- SPEEDAIRE Valve, Lockout, 1/2 In (4ZM28)
- DYNABRADE Governor Cage (55032)
- GATES Hydraulic Coupling-Megacrimp, G25123-0406 (G25123-0406)
- DAYTON BX68 Cogged V-Belt, 71 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A132 (6A132)
- DAYTON B48 V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (3X474)
- DAYTON 4L200 V-Belt, 20 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Ribs (4L200)
- DAYTON 3VX1120 Cogged V-Belt, 112" Outside Length, 3/8" Top Width, 1 Ribs (2L403)
- DAYTON 3V400 V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (13V712)
- DAYTON B35 V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (3X634)
- PIX Belt, B Kevlar, 5/8 x 117 in. OC (B114K)
- Dayton V-Belts