Shop All V-Belts
Dayton
B170 V-Belt, 173" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 13V807
Zoro # G5140843
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B170
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 173" |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B170 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Number of Bands | 1 |
Minimum Operating Temperature | -22 Degrees F |
Edge Construction | Wrapped |
Maximum Operating Temperature | 194 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Belt Material | Polyester Cords, Rubber |
Thickness (Nominal) | 13/32 in |
Belt Section | B |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number B170, Number of Bands 1, Outside Length 173 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS KeylessRigidCplg, C600 Ser, 2.375 Shaftdia (C600E-237)
- GATES Micro-V Belts, 280J4 (280J4)
- KROIL 55 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant (KL551)
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore (TRD-2233)
- DAYTON 3L670 V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs (13V790)
- DAYTON B68 V-Belt, 71" Outside Length, 21/32" Top Width, 1 Ribs (3X641)
- DAYTON A54 V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (3X700)
- DAYTON A144 V-Belt, 146" Outside Length, 1/2" Top Width, 1 Ribs (6L203)
- DAYTON 5L310 V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (5L310)
- DAYTON 4L170 V-Belt, 17" Outside Length, 1/2" Top Width, 1 Ribs (4L170)
- CARLISLE AP34 Super Blue Ribbon V-Belt (AP34)
- Dayton V-Belts