Shop All V-Belts
Dayton
B160 V-Belt, 163" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 13V805
Zoro # G5140834
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B160
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 163"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 163" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B160 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 194 Degrees F |
Edge Construction | Wrapped |
Number of Bands | 1 |
Minimum Operating Temperature | -22 Degrees F |
Belt Material | Polyester Cords, Rubber |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 13/32 in |
Belt Section | B |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number B160, Number of Bands 1, Outside Length 163 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Band Clamp, Intermediate Hand Tool (F40)
- BAILEY Eccentric Collar Bearing 2 Bolt Flange 3/4 Id, 5/16 Bolt Size, 154252 (154252)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 175 psi (SA25-1L175)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (A2G246-HC4V-115/1)
- DAYTON 2/B133 Banded V-Belt, 136-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ1)
- DAYTON 4L600 V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (4L600)
- DAYTON 5L830 V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (3GWF1)
- DAYTON 5L840 V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (5L840)
- DAYTON A29 V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (6A141)
- DAYTON 3VX425 Cogged V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L386)
- CONTINENTAL CONTITECH BX154 Cogged V-Belt, 157" Outside Length, 21/32" Top Width, 1 Ribs (BX154)
- Dayton V-Belts