Shop All V-Belts
Dayton
B153 V-Belt, 156" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 3GWK6
Zoro # G2724197
original price:
$40.39
20% off
new price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B153
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 156" |
For Minimum Pulley Pitch Diameter | 5.4 in |
Belt Trade Size | B |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number B153, Number of Bands 1, Outside Length 156 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Milton 0.25 in. NPTF Coupler ColorFit - Purple (MI99107)
- TITAN PRO Round Motor Dual Run Capacitr, 440-370VAC (TRCFD603)
- CONTINENTAL Straight 1/4 in Hose I.D, 1/4"-18 Thread (PB-NPF-0404)
- SMC Hex Socket Head Male Adapter, 8mm (KQ2S08-01AS)
- DAYTON BX54 Cogged V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (6L272)
- DAYTON 2/B128 Banded V-Belt, 131-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEY7)
- DAYTON AX63 Cogged V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs (3GWY1)
- DAYTON 5VX500 Cogged V-Belt, 50" Outside Length, 5/8" Top Width, 1 Ribs (2L411)
- DAYTON 3/B75 Banded V-Belt, 78-3/4" Outside Length, 2" Top Width, 3 Ribs (3HEZ9)
- DAYTON 4L410 V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (4L410)
- BESTORQ Kevlar V-Belt, A101LG (A101LG)
- Dayton V-Belts