Shop All V-Belts
Dayton
B136 V-Belt, 139" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5X483
Zoro # G3132656
original price:
$36.17
19% off
new price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B136
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 139"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 139" |
For Minimum Pulley Pitch Diameter | 5.4 in |
Belt Trade Size | B |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number B136, Number of Bands 1, Outside Length 139 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Motorcraft Xl2 Nickel Anti-Seize Lube (XL2)
- FOSTER Steel Socket, 1/2\u0022x1/2\u0022 FPT (H4S)
- DAYTON 3L110 V-Belt, 11" Outside Length, 3/8" Top Width, 1 Ribs (3GWD2)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.9 inch OD (25V1090SK)
- DAYTON 5VX1600 Cogged V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs (2L456)
- DAYTON A28 V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (6A140)
- DAYTON 2/B79 Banded V-Belt, 82-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEX7)
- DAYTON A20 V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (3GWG3)
- DAYTON AX50 Cogged V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs (3GWX4)
- DAYTON 4L800 V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs (4L800)
- PIX Belt, BB, 21/32 x 106.6 in. OC (BB102)
- Dayton V-Belts