Shop All V-Belts
Dayton
B130 V-Belt, 133" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 3GWJ8
Zoro # G2803175
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B130
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 133" |
Belt Trade Size | B |
For Minimum Pulley Pitch Diameter | 5.4 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number B130, Number of Bands 1, Outside Length 133 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Seal Kit (274107)
- SKF SKF 22315 EK W33, Spherical Roller Bearings (22315 EK W33)
- DIXON Male to Thor Nipple, (M)NPT, 1/2, Steel (P4M6)
- TRITAN Flange, 2 Bolt, Stainless, Bore 0.75" (UCFLSS204-12SS)
- DAYTON 4L160 V-Belt, 16" Outside Length, 1/2" Top Width, 1 Ribs (3GWD7)
- DAYTON 4L510 V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (4L510)
- DAYTON AX112 Cogged V-Belt, 114" Outside Length, 1/2" Top Width, 1 Ribs (6L259)
- DAYTON 3L250 V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (3L250)
- DAYTON 3L330 V-Belt, 33" Outside Length, 3/8" Top Width, 1 Ribs (3L330)
- DAYTON 4L730 V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (4L730)
- DURA-PRIME BAND WEDGE Banded Belt, 3V2, 079 x 51in OC, 2 Band (2/3V510)
- Dayton Power Transmission Belts