Shop All V-Belts
Dayton
B115 V-Belt, 118" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 3GWJ2
Zoro # G2833047
original price:
$31.24
20% off
new price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B115
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 118" |
For Minimum Pulley Pitch Diameter | 5.4 in |
Belt Trade Size | B |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number B115, Number of Bands 1, Outside Length 118 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (1.50DSR02.00)
- LINCOLN Rigid Extension, 6" L (62028)
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 3/8'' Bore - Steel (391405)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-211 (126820 P2B-SCM-211)
- DAYTON 5VX1600 Cogged V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs (2L456)
- DAYTON 5VX1500 Cogged V-Belt, 150" Outside Length, 5/8" Top Width, 1 Ribs (2L455)
- DAYTON 2/B87 Banded V-Belt, 90-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G901)
- DAYTON B255 V-Belt, 256" Outside Length, 21/32" Top Width, 1 Ribs (6L227)
- DAYTON 4/B90 Banded V-Belt, 93-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (3HFC3)
- DAYTON A106 V-Belt, 108" Outside Length, 1/2" Top Width, 1 Ribs (3GWH2)
- BESTORQ Aftermarket SPEED KING B103 Replacement Belt, B103 (B103)
- Dayton V-Belts