Shop All Axial Fans and Accessories
Dayton
Axial Fan, Square, 24V DC, - Phase, 138 cfm, 4 11/16 in W.
Mfr # 6KD74
Zoro # G2684875
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polybutylene Terephthalate
- CFM @ 0.000-In. SP 138
- Depth 1 1/2 in
- Height 4 11/16 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6KD74
- Zoro # G2684875
- UPC # 190735366851
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 4 11/16 in |
Width | 4 11/16 in |
Fan Width | 4-11/16" |
Fan Depth | 1-1/2" |
Fan Height | 4-11/16" |
Fan Width | 4-11/16" |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 11/16 in, Depth 1 1/2 in, Width 4 11/16 in, CFM @ 0.000-In. SP 138, Watts 9.2, Voltage 24V DC, - Hz, 0.383 Amps, Electrical Connection - Fans Lead Wires, Sound Level 48, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3100 RPM, Motor Design Brushless DC, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene Terephthalate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170B)
- MARKEL PRODUCTS Knob, Wall Heater 3310 (63818001)
- PORTALS PLUS ER-2A Rail, 12"H x 4 Ft. L (35241)
- GLOBAL INDUSTRIAL 14 High Velocity Dock Fan w/ Yoke Mount, 6800 CFM, 115/240V (293092)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW4)
- DAYTON Fan Guard, 8-3/4" (4YD82)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 92/102 cfm, 4 11/16 in W. (3VU65)
- DAYTON Standard Square Axial Fan, 115V AC, 93 cfm, 4-11/16 in W. (55VD27)
- DAYTON Axial Fan, Sqaure, 105 CFM, 230V AC, 1 Phase (4WT33)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV8)
- DAYTON Axial Fan, Skeleton, 115V AC, 1 Phase, 83 cfm, 4 7/16 in W. (2VUW6)
- Dayton Axial Fans and Accessories