Shop All Axial Fans and Accessories
Dayton
Axial Fan, Square, 24V DC, 108.2 cfm, 4 11/16 in W.
Mfr # 31CC85
Zoro # G8567964
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polybutylene Terephthalate PBT Plastic (UL94V-0)
- CFM @ 0.000-In. SP 108.2
- Depth 1 in
- Height 4 11/16 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31CC85
- Zoro # G8567964
- UPC # 190735249475
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 in |
Height | 4 11/16 in |
Width | 4 11/16 in |
Fan Dia. | 4-11/16" |
Fan Width | 4-11/16" |
Fan Depth | 1" |
Fan Width | 4-11/16" |
Fan Height | 4-11/16" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 11/16 in, Depth 1 in, Width 4 11/16 in, CFM @ 0.000-In. SP 108, Watts 5, Voltage 24V DC, 0.207 Amps, Electrical Connection - Fans Lead Wires, Sound Level 44.5, IP Rating IP55, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3100 RPM, Motor Design DC, Motor Insulation Class A, Thermal Protection Electronic, Max. Ambient Temp. 158 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sidewall/Ceiling Register, 5.75 X 9.75, White, Steel (4JRP8)
- AMERICAN METAL FILTER 16 X 16 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201616)
- ATCO 16" x 25 ft. Insulated Flexible Duct, R 6.0 (13602516)
- FOLLETT ICE Drain Pan Assembly (PD502410)
- DAYTON Axial Fan, Skeleton, 115V AC, 1 Phase, 83 cfm, 4 7/16 in W. (2VUW6)
- DAYTON Standard Square Axial Fan, 120V AC, 99 cfm, 4-11/16 in W. (55VD38)
- DAYTON Axial Fan, Square, 115 CFM, 115V AC, 1 Phase (4WT46)
- DAYTON Fan Guard, 6-15/16" (31CC77)
- DAYTON Axial Fan, Square, 230V AC, 1 Phase, 107 cfm, 4 11/16 in W. (3LE74)
- DAYTON Replacement Filter Media (31CC71)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 117 cfm, 6 1/8 in W. (FBF44115V)
- Dayton Axial Fans and Accessories