Shop All Axial Fans and Accessories
This Product is Discontinued
Dayton
Axial Fan, Square, 12V DC, - Phase, 37 cfm, 3 1/8 in W. (Discontinued)
Mfr # 6KD68
Zoro # G2536703
This Product is Discontinued
Key Features
- Blade Material Polybutylene Terephthalate
- CFM @ 0.000-In. SP 37
- Depth 1 in
- Height 3 1/8 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6KD68
- Zoro # G2536703
- UPC # 190735366806
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 in |
Height | 3 1/8 in |
Width | 3 1/8 in |
Fan Depth | 1" |
Fan Height | 3-1/8" |
Fan Width | 3-1/8" |
Fan Width | 3-1/8" |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 2 13/16 in, Height 3 1/8 in, Depth 1 in, Width 3 1/8 in, CFM @ 0.000-In. SP 37, Watts 1.4, Voltage 12V DC, - Hz, 0.12 Amps, Electrical Connection - Fans Lead Wires, Sound Level 30, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2800 RPM, Motor Design Brushless DC, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene Terephthalate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.