Shop All Axial Fans and Accessories
Dayton
Axial Fan, Square, 115V AC, 1 Phase, 92/102 cfm, 4 11/16 in W.
Mfr # 3VU65
Zoro # G3154347
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polybutylene Terephthalate
- CFM @ 0.000-In. SP 92/102
- Depth 1 1/2 in
- Height 4 11/16 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3VU65
- Zoro # G3154347
- UPC # 190735294772
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 4 11/16 in |
Width | 4 11/16 in |
Fan Depth | 1-1/2" |
Fan Height | 4-11/16" |
Fan Width | 4-11/16" |
Fan Width | 4-11/16" |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 11/16 in, Depth 1 1/2 in, Width 4 11/16 in, CFM @ 0.000-In. SP 102/92, Watts 14/16, Voltage 115V AC, 60/50 Hz, 0.18/0.22 Amps, Electrical Connection - Fans Terminals, Sound Level 48/45, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3000/2600 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Water Filter-Ec210 For - Part# 9534-20-01 (9534-20-01)
- TRION IAQ Air Cleaner Filter, 20 in x 25 in x 5 in (259112-102)
- NU-CALGON Heat Absorbing Material, Paste, 11 oz. (4371-36)
- WHITE-RODGERS 752-1 Auto Change-Over Switch (752-1)
- DAYTON Standard Square Axial Fan, 115V AC, 91/77 cfm, 4-11/16 in W. (55VD30)
- DAYTON Air Filter, 45 PPI, 5-15/16" (4YD90)
- DAYTON Axial Fan Kit, 3 5/8 in H, 1 in D (786EV3)
- DAYTON Compact Axial Fan Guard, Fits Fan Shape Square, Diameter 4 35/64 in, Steel (4YD87)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW2)
- DAYTON Standard Round Axial Fan, 120V AC, 447/530 cfm (55VD33)
- DAYTON Standard Round Axial Fan, 120V AC, 197/230 cfm (55VD32)
- Dayton Axial Fans and Accessories