Shop All Axial Fans and Accessories
Dayton
Axial Fan, Square, 115V AC, 1 Phase, 41 cfm, 3 1/8 in W.
Mfr # 2RTE8
Zoro # G3286796
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polybutylene
- CFM @ 0.000-In. SP 41
- Depth 1 in
- Height 3 1/8 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RTE8
- Zoro # G3286796
- UPC # 190735230183
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 in |
Height | 3 1/8 in |
Width | 3 1/8 in |
Fan Width | 3-1/8" |
Fan Depth | 1" |
Fan Width | 3-1/8" |
Fan Height | 3-1/8" |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 2 13/16 in, Height 3 1/8 in, Depth 1 in, Width 3 1/8 in, CFM @ 0.000-In. SP 41/40, Watts 3.6/3.6, Voltage 115V AC, 60/50 Hz, 0.21/0.22 Amps, Electrical Connection - Fans Lead Wires, Sound Level 33/32, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Zero Friction Air, 3300/3200 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4506-201)
- EATON CUTLER-HAMMER Heater Pack .814-1.32A (H2004B-3)
- DAYTON Fanblade, 20 In, 1/4hp (4HZ10)
- NORDYNE Control Board (920915)
- DAYTON Fan Guard, 3-5/8" (31CC75)
- DAYTON Axial Fan, Sqaure, 99 CFM, 120V AC, 4 11/16 in W (55VD37)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV7)
- DAYTON Axial Fan, Square, 230V AC, 1 Phase, 115 cfm, 4 11/16 in W. (2RTD9)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 in D (786EU7)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EV9)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 48 cfm, 3 5/8 in W. (6KD69)
- Dayton Axial Fans and Accessories