Shop All Axial Fans and Accessories
Dayton
Axial Fan, Round, 115V AC, 1 Phase, 200 cfm, 5 15/16 in W.
Mfr # 2RTK7
Zoro # G2721241
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polybutylene
- CFM @ 0.000-In. SP 200
- Depth 2 in
- Height 6 3/4 in
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RTK7
- Zoro # G2721241
- UPC # 190735230435
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 2 in |
Height | 6 3/4 in |
Width | 5 15/16 in |
Fan Width | 6-3/4" |
Fan Depth | 2" |
Fan Height | 5-15/16" |
Fan Width | 6-3/4" |
Description
Standard Oblong Axial Fan, Fan Shape Oblong, Mounting Eye O.C. 6 3/8 in, Height 6 3/4 in, Depth 2 in, Width 5 15/16 in, CFM @ 0.000-In. SP 200/180, Watts 36/39, Voltage 115V AC, 60/50 Hz, 0.48/0.59 Amps, Electrical Connection - Fans Lead Wires, Sound Level 55/52, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2950/2650 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (1TBE7)
- HY-C Cap Tabscrew Chimney 9X9 (SC99)
- CADET Electric Baseboard Heater Thermostat, 2 Poles, White, Powder Coated White Paint, 120/208/240V (EBKNW)
- SOLER & PALAU Downblast Exhaust Fan, 1/10Hp, 1Ph, 1550rpm (SDBD06JH1AS)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW0)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 138 cfm, 4 11/16 in W. (6KD70)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 120.2 cfm, 3 5/8 in W. (2RTJ3)
- DAYTON Cord Set With Plug, 115V AC, 72 in W. (3RP14)
- DAYTON Compact Axial Fan Filter and Guard Assembly, 4 7/8 in H x 4 7/8 in W (31CC66)
- DAYTON Fan Strip, 330 CFM, 115V AC, 16 1/2 in W. (6KN83)
- DAYTON Fan Guard, 2-3/32" (3RP19)
- Dayton Axial Fans and Accessories