Shop All Axial Fans and Accessories
Dayton
Axial Fan Kit, 6 3/4 in H, 2 in D
Mfr # 786EW8
Zoro # G304985499
product price: $79.85
/ea
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 180/195
- Depth 2 in
- Height 6 3/4 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 786EW8
- Zoro # G304985499
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 2 in |
Height | 6 3/4 in |
Width | 6 3/4 in |
Fan Cord Length | 72 in |
Description
Oblong Axial Fan Kit, Fan Shape Oblong, Mounting Eye O.C. 6 3/8 in, Height 6 3/4 in, Depth 2 in, Width 6 3/4 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 180/195, Watts 46/40, Voltage 120V AC, 50/60 Hz, 0.60/0.53 Amps, Electrical Connection - Fans Terminals, Sound Level 56/60, IP Rating 20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2700/3050 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance Protected, Max. Ambient Temp. 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Combustion Air Booster, Replacement (65475)
- MAXITROL 210E-2" 2" Gas Pressure (210E-2")
- PURAFILTER Filter, 20x20x2, Merv 8, Self Supported (20202M8SS)
- AIR HANDLER Activated Carbon Air Filter, 24x12x24" (2GGX8)
- DAYTON Axial Fan Kit 3 1/2 in D, 120V AC, 429/496 cfm (786EW5)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 170 cfm, 4 11/16 in W. (2RTJ7)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 138 cfm, 4 11/16 in W. (6KD74)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 24 in W. (4YD79)
- DAYTON Fan Filt Guard Assembly, Fan Size 6-3/4In (3RP16)
- DAYTON Fan Guard, -, 3-7/16" W. (2RTA5)
- RITTAL Axial Fan, Square, 24V DC, 12 cfm, 4 3/5 in W. (3237124)
- Dayton Axial Fans and Accessories