Shop All Axial Fans and Accessories
Dayton
Axial Fan Kit, 4 3/4 in H, 1 in D
Mfr # 786EV7
Zoro # G304946711
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 60/64
- Depth 1 in
- Height 4 3/4 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 786EV7
- Zoro # G304946711
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 in |
Height | 4 3/4 in |
Width | 4 3/4 in |
Fan Cord Length | 72 in |
Description
Square Axial Fan Kit, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 3/4 in, Depth 1 in, Width 4 3/4 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 60/64, Watts 16/13, Voltage 120V AC, 50/60 Hz, 0.20/0.15 Amps, Electrical Connection - Fans Terminals, Sound Level 34/37, IP Rating 20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2250/2450 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance Protected, Max. Ambient Temp. 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 50 Ft 120V 300W (SRP126-50)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYT5)
- ZORO SELECT Element (1802-2124-003)
- LENNOX ECM Motor, 1 HP, 1050 rpm, 120/240V (33W13)
- DAYTON Standard Square Axial Fan, 115V AC, 93 cfm, 4-11/16 in W. (55VD27)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 36 in W. (3RP13)
- DAYTON Standard Square Axial Fan, Square, 115V AC, 1 Phase, 30 cfm (4WT40)
- DAYTON Compact Blower, Square, 48V DC, - Phase, 31.4 cfm cfm, 4 3/4 in W. (5JME6)
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D (786EW8)
- DAYTON Standard Square Axial Fan, 230V AC, 98 cfm, 4-11/16 in W. (55VD25)
- DAYTON Filter Guard, 3-1/8"x3-1/8" (31CC63)
- Dayton Axial Fans and Accessories