Shop All Axial Fans and Accessories
Dayton
Axial Fan Kit, 4 3/4 in H, 1 1/2 in D
Mfr # 786EW4
Zoro # G604924969
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 85/95
- Depth 1 1/2 in
- Height 4 3/4 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 786EW4
- Zoro # G604924969
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 4 3/4 in |
Width | 4 3/4 in |
Fan Cord Length | 72 in |
Description
Square Axial Fan Kit, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 3/4 in, Depth 1 1/2 in, Width 4 3/4 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 85/95, Watts 20/17, Voltage 120V AC, 50/60 Hz, 0.26/0.22 Amps, Electrical Connection - Fans Terminals, Sound Level 42/45, IP Rating 20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2650/3000 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance Protected, Max. Ambient Temp. 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Eco2S Remote Temperature Sensor, 102806 (ECO2S-TEMP-SENSOR)
- HONEYWELL Honeywell Purge Timer ST7800A1039 for 7800 Series - 30 Seconds (ST7800A1039)
- KING ELECTRIC Thermostat Dp 240V 16A Simplstat Electronic (K702E-2)
- TOUGH GUY Flue Brush, Dia 4, 1/4 MNPT, Length 8 (3EDG3)
- DAYTON Standard Square Axial Fan, Square, 230V AC, 1 Phase, 117 cfm (2RTE1)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 18 cfm, 2 3/8 in W. (2RTE4)
- DAYTON Standard Oblong Axial Fan, 230V AC, 196/229 cfm, 5-15/16 in W. (55VD35)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 31.5 cfm, 2 3/8 in W. (2RTF9)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 1/2 in D (786EU9)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 41 cfm, 3 1/8 in W. (2RTE8)
- DAYTON Fan Guard, 6-5/64" (4YD91)
- Dayton Axial Fans and Accessories