Shop All Axial Fans and Accessories
Dayton
Axial Fan Kit, 4 3/4 in H, 1 1/2 in D
Mfr # 786EW3
Zoro # G005261984
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 85/95
- Depth 1 1/2 in
- Height 4 3/4 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 786EW3
- Zoro # G005261984
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 4 3/4 in |
Width | 4 3/4 in |
Fan Cord Length | 72 in |
Description
Square Axial Fan Kit, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 3/4 in, Depth 1 1/2 in, Width 4 3/4 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 85/95, Watts 20/17, Voltage 120V AC, 50/60 Hz, 0.26/0.22 Amps, Electrical Connection - Fans Terminals, Sound Level 42/45, IP Rating 20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2650/3000 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance Protected, Max. Ambient Temp. 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20 in. x 22 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (20221.11 12PK)
- PARKER Filter/Dryer, 1/2 In (LLD - 164S)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22B)
- ENERPAC Oil Fill Tubing Kit Xc (XC1TK)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 138 cfm, 4 11/16 in W. (6KD70)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 170 cfm, 4 11/16 in W. (2RTJ7)
- DAYTON Fan Guard, 3-5/8" (31CC75)
- DAYTON Fan Guard, 8-3/4" (31CC78)
- DAYTON Fan Guard, 3-5/8"x3-5/8" (31CC67)
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16", 5PK (31CC62)
- DAYTON Fan Filt Guard Assembly, Fan Size 6-3/4In (3RP16)
- Dayton Axial Fans and Accessories